
RV Sauce Detailing Spray - 64 Ounce Bottle
Mfr # RVS-0064
Zoro # G815544802
product price: $35.85
/eaKey Features
Used For
Remove Light Dust/ Dirt/ Road Grime And Provides A high Gloss Shine
Unit Size
64 oz
Unit Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVS-0064
Zoro #
G815544802
UPC #
858970004708
Country of Origin
United States
Dimensions
Unit Size
64 oz
Details
Used For
Remove Light Dust/ Dirt/ Road Grime And Provides A high Gloss Shine
Unit Type
Bottle
Description
Use To Remove Light Dust/ Dirt/ Road Grime And Provides A high Gloss Shine; 64 Ounce Bottle; Single; With Sprayer
- • True 3 In 1 Product: Clean Plus Protect Plus Shine
- • Removes Light Dirt, Road Grime And Dust
- • Applies A Durable Ceramic Coating To Protect
- • Provides A High Gloss Shine To Impress
- • Easy To Use: Spray On, Wipe Off
- • 3 Feet Long Trigger Sprayer; Reach Up To 14 Feet High Without A Ladder
- • Fantastic Option Between RV Washes And Annual Wax Coatings
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.