
Secret Sauce Marine Wax - 24 Ounce Spray Bottle
Mfr # SCRT-0024
Zoro # G615544804
product price: $49.99
/eaKey Features
Type
Liquid
Used For
Provides High Gloss Shine
Unit Size
24 oz
Unit Type
Spray Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCRT-0024
Zoro #
G615544804
UPC #
858970004531
Country of Origin
United States
Dimensions
Unit Size
24 oz
Details
Type
Liquid
Used For
Provides High Gloss Shine
Unit Type
Spray Bottle
Description
Provides High Gloss Shine; Liquid; 24 Ounce Spray Bottle
- • Dedicated Line Specific To The Harsh Needs Of Marine, RV, Powersports And Aviation Enthusiasts
- • Products Are Safe, Non-Hazardous, Non-Pollutant And Are California Prop 65-Compliant
- • Simple To Use
- • Made In USA
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.