
Tank Sauce Waste Holding Tank Treatment - 64 Ounce Bottle
Mfr # TKS-0064
Zoro # G615544811
product price: $34.95
/eaKey Features
Bio/Chemical Type
Chemical
Deodorant/ Scent
Citrus Scent
Unit Size
64 oz
Formaldehyde
Yes
Unit Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKS-0064
Zoro #
G615544811
UPC #
858970004722
Country of Origin
United States
Dimensions
Unit Size
64 oz
Details
Bio/Chemical Type
Chemical
Deodorant/ Scent
Citrus Scent
Formaldehyde
Yes
Unit Type
Bottle
Description
Chemical Treatment Used To Eliminate Odors And Protect Internal Plumbing Seals; With Formaldehyde; Enzymatic Formula; 64 Ounce Bottle; Single; Bronopol Free
- • Enzymatic Formula Does 10+ Critical Tank Functions In 1-Product
- • Digests Toilet Paper And Prevents Clogs
- • Helps Eliminate Odors And Protect Internal Plumbing Seals
- • Compliant With ALL State Regulations Including California
- • Unique Formula Is Formaldehyde And Bronopol FREE
- • Easy To Use: Pour Down The Drains Into Your Tanks
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.