Zoro Homepage

Vinyl Sauce - 5 Gallon

  • Mfr # VS0640

  • Zoro # G015562798


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Depth
11 in
Color
Black
Material
Plastic
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS0640
Zoro #
G015562798
UPC #
858970004470
Country of Origin
United States

Dimensions

Depth
11 in
Length
15 in

Details

Color
Black
Material
Plastic

Description

Show your interior the love it deserves with Vinyl Sauce. A simple spray-and-wipe interior cleaner thats safe and effective for removing dirt, sunscreen, body oils, food stains and grime. Vinyl Sauce is even recommended by leading OEM vinyl manufacturers so it can be trusted to get the job done without damaging sensitive materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.