Baking Door Handle
Mfr # 8341
Zoro # G7268947
product price: $108.99
/ea
Free Shipping & Returns
Key Features
For Use With
1000, 999
For Use With Mfr. Model Number
1000, 999
Fits Brand
Blodgett
Height
20 in
Product Type
Door Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8341
Zoro #
G7268947
UPC #
-
Country of Origin
United States
Dimensions
Height
20 in
Overall Height
20 in
Details
Item
Baking Door Handle
For Use With
1000, 999
For Use With Mfr. Model Number
1000, 999
Fits Brand
Blodgett
Product Type
Door Handle
Compatible with Manufacturer Model Number
1000, 999
For Use with Mfr Model Number
1000, 999
Compatible Manufacturer Part Number
1000, 999
Compatible with Mfr. Model No.
1000, 999
Compatible Manufacturer Model Number
1000, 999
Compatible with Manufacturer Model No.
1000, 999
Compatible Pump Manufacturer Part Number
1000, 999
Compatible Mfr. Model Number
1000, 999
Description
Baking Door Handle, For Use With 1000, 999, Product Type Door Handle, Compatible Manufacturer Part Number 1000, 999, Overall Height 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.