This item is Discontinued.

Blodgett Blower Wheel 31469

This item is Discontinued.

Blodgett

Blower Wheel (Discontinued)

Mfr # 31469
Zoro # G7321185
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31469
Zoro #
G7321185
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 1/2 in

Details

Item
Blower Wheel
For Use With
Kiosk Convection Oven
For Use With Mfr. Model Number
Mfr. No. KCO-25E
Fits Brand
Blodgett
Product Type
Blower Wheel
Compatible with Manufacturer Model Number
KCO
For Use with Mfr Model Number
KCO
Compatible Manufacturer Part Number
KCO
Compatible with Mfr. Model No.
KCO
Compatible Manufacturer Model Number
KCO
Compatible with Manufacturer Model No.
KCO
Compatible Pump Manufacturer Part Number
KCO
Compatible Mfr. Model Number
KCO
For Manufacturer Part Number
KCO
Compatible with Mfr. Model Number
KCO
Compatible Product Type
Kiosk Convection Oven

Description

Blower Wheel, For Use With Kiosk Convection Oven, Product Type Blower Wheel, Compatible with Manufacturer Model Number KCO, Overall Width 5 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.