This item is Discontinued.

Blodgett Bushing, Door Hinge 912

This item is Discontinued.

Blodgett

Bushing, Door Hinge (Discontinued)

Mfr # 912
Zoro # G7288355
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
912
Zoro #
G7288355
UPC #
-
Country of Origin
United States

Details

Item
Bushing, Door Hinge
For Use With
Gas Baking and Roasting Oven
For Use With Mfr. Model Number
901, 911, 916, 931, 951, 961, 966, 981, CTB, CTBR
Fits Brand
Blodgett
Product Type
Welded Bushing
Compatible with Manufacturer Model Number
A/AA 981, A/AB 961, A/AC 966, A/AD951, A/AE 931, A/AF 911, A/AG 916, A/AH 901, A/AJ 961-P, A/AK 911-P
For Use with Mfr Model Number
A/AA 981, A/AB 961, A/AC 966, A/AD951, A/AE 931, A/AF 911, A/AG 916, A/AH 901, A/AJ 961-P, A/AK 911-P
Compatible Manufacturer Part Number
A/AA 981, A/AB 961, A/AC 966, A/AD951, A/AE 931, A/AF 911, A/AG 916, A/AH 901, A/AJ 961-P, A/AK 911-P
Compatible with Mfr. Model No.
A/AA 981, A/AB 961, A/AC 966, A/AD951, A/AE 931, A/AF 911, A/AG 916, A/AH 901, A/AJ 961-P, A/AK 911-P
Compatible Manufacturer Model Number
A/AA 981, A/AB 961, A/AC 966, A/AD951, A/AE 931, A/AF 911, A/AG 916, A/AH 901, A/AJ 961-P, A/AK 911-P
Compatible with Manufacturer Model No.
A/AA 981, A/AB 961, A/AC 966, A/AD951, A/AE 931, A/AF 911, A/AG 916, A/AH 901, A/AJ 961-P, A/AK 911-P
Compatible Pump Manufacturer Part Number
A/AA 981, A/AB 961, A/AC 966, A/AD951, A/AE 931, A/AF 911, A/AG 916, A/AH 901, A/AJ 961-P, A/AK 911-P
Compatible Mfr. Model Number
A/AA 981, A/AB 961, A/AC 966, A/AD951, A/AE 931, A/AF 911, A/AG 916, A/AH 901, A/AJ 961-P, A/AK 911-P
For Manufacturer Part Number
A/AA 981, A/AB 961, A/AC 966, A/AD951, A/AE 931, A/AF 911, A/AG 916, A/AH 901, A/AJ 961-P, A/AK 911-P
Compatible with Mfr. Model Number
A/AA 981, A/AB 961, A/AC 966, A/AD951, A/AE 931, A/AF 911, A/AG 916, A/AH 901, A/AJ 961-P, A/AK 911-P
Compatible Product Type
Gas Baking and Roasting Oven

Description

Bushing, Door Hinge, For Use With Gas Baking and Roasting Oven, Product Type Welded Bushing, Compatible with Manufacturer Model Number A/AA 981, A/AB 961, A/AC 966, A/AD951, A/AE 931, A/AF 911, A/AG 916, A/AH 901, A/AJ 961-P, A/AK 911-P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.