Buzzer and Terminal, Blue
- Mfr # 20349
- Zoro # G7349632
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
For Use With
For Use With Mfr. Model Number
1200, AC-500, BP-100, BP-50, DFG-100, DFG-200, DFG-50, EZE SERIES, FA Series, GZL Series, MT1828E, MT1828G, MT3240E, MT3240G, MT3255G, MT3270E, MT3855G, MT3870, SHO-G, ST-300 AA, ST-300 AB, ZEPHAIRE 240G PLUS, ZEPHAIRE E, ZEPHAIRE G, ZEPHAIREG PLUS
Fits Brand
Blodgett
Color
Blue
Product Type
Buzzer and Terminal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20349
- Zoro #
- G7349632
- UPC #
- 381109038119
- Country of Origin
- United States
- Item
- Buzzer and Terminal
- For Use With
- For Use With Mfr. Model Number
- 1200, AC-500, BP-100, BP-50, DFG-100, DFG-200, DFG-50, EZE SERIES, FA Series, GZL Series, MT1828E, MT1828G, MT3240E, MT3240G, MT3255G, MT3270E, MT3855G, MT3870, SHO-G, ST-300 AA, ST-300 AB, ZEPHAIRE 240G PLUS, ZEPHAIRE E, ZEPHAIRE G, ZEPHAIREG PLUS
- Fits Brand
- Blodgett
- Color
- Blue
- Product Type
- Buzzer and Terminal
- Compatible with Manufacturer Model Number
- 1200,AC-500,BDO-100-G-ES,BDO-G,BP-100,BP-50,DFG-100,DFG-100-ES,DFG-200,DFG-200-ES,DFG-50,MT1828E,MT1828G,MT3240E,MT3240G,MT3255G,MT3270E,MT3855G,MT3870,SHO-100-G,SHO-G,ST-300 AA,ST-300 AB,ZEPHAIRE 240G PLUS,ZEPHAIRE G,ZEPHAIRE G PLUS,ZEPHAIRE-100-G,ZEPHAIRE-100-G-ES,ZEPHAIRE-200-G,ZEPHAIRE-200-G-ES
- Compatible with Mfr. Model No.
- 1200,AC-500,BDO-100-G-ES,BDO-G,BP-100,BP-50,DFG-100,DFG-100-ES,DFG-200,DFG-200-ES,DFG-50,MT1828E,MT1828G,MT3240E,MT3240G,MT3255G,MT3270E,MT3855G,MT3870,SHO-100-G,SHO-G,ST-300 AA,ST-300 AB,ZEPHAIRE 240G PLUS,ZEPHAIRE G,ZEPHAIRE G PLUS,ZEPHAIRE-100-G,ZEPHAIRE-100-G-ES,ZEPHAIRE-200-G,ZEPHAIRE-200-G-ES
- For Use with Mfr Model Number
- 1200,AC-500,BDO-100-G-ES,BDO-G,BP-100,BP-50,DFG-100,DFG-100-ES,DFG-200,DFG-200-ES,DFG-50,MT1828E,MT1828G,MT3240E,MT3240G,MT3255G,MT3270E,MT3855G,MT3870,SHO-100-G,SHO-G,ST-300 AA,ST-300 AB,ZEPHAIRE 240G PLUS,ZEPHAIRE G,ZEPHAIRE G PLUS,ZEPHAIRE-100-G,ZEPHAIRE-100-G-ES,ZEPHAIRE-200-G,ZEPHAIRE-200-G-ES
- Compatible Manufacturer Part Number
- 1200,AC-500,BDO-100-G-ES,BDO-G,BP-100,BP-50,DFG-100,DFG-100-ES,DFG-200,DFG-200-ES,DFG-50,MT1828E,MT1828G,MT3240E,MT3240G,MT3255G,MT3270E,MT3855G,MT3870,SHO-100-G,SHO-G,ST-300 AA,ST-300 AB,ZEPHAIRE 240G PLUS,ZEPHAIRE G,ZEPHAIRE G PLUS,ZEPHAIRE-100-G,ZEPHAIRE-100-G-ES,ZEPHAIRE-200-G,ZEPHAIRE-200-G-ES
- Compatible Manufacturer Model Number
- 1200,AC-500,BDO-100-G-ES,BDO-G,BP-100,BP-50,DFG-100,DFG-100-ES,DFG-200,DFG-200-ES,DFG-50,MT1828E,MT1828G,MT3240E,MT3240G,MT3255G,MT3270E,MT3855G,MT3870,SHO-100-G,SHO-G,ST-300 AA,ST-300 AB,ZEPHAIRE 240G PLUS,ZEPHAIRE G,ZEPHAIRE G PLUS,ZEPHAIRE-100-G,ZEPHAIRE-100-G-ES,ZEPHAIRE-200-G,ZEPHAIRE-200-G-ES
- Compatible with Manufacturer Model No.
- 1200,AC-500,BDO-100-G-ES,BDO-G,BP-100,BP-50,DFG-100,DFG-100-ES,DFG-200,DFG-200-ES,DFG-50,MT1828E,MT1828G,MT3240E,MT3240G,MT3255G,MT3270E,MT3855G,MT3870,SHO-100-G,SHO-G,ST-300 AA,ST-300 AB,ZEPHAIRE 240G PLUS,ZEPHAIRE G,ZEPHAIRE G PLUS,ZEPHAIRE-100-G,ZEPHAIRE-100-G-ES,ZEPHAIRE-200-G,ZEPHAIRE-200-G-ES
- Compatible Pump Manufacturer Part Number
- 1200,AC-500,BDO-100-G-ES,BDO-G,BP-100,BP-50,DFG-100,DFG-100-ES,DFG-200,DFG-200-ES,DFG-50,MT1828E,MT1828G,MT3240E,MT3240G,MT3255G,MT3270E,MT3855G,MT3870,SHO-100-G,SHO-G,ST-300 AA,ST-300 AB,ZEPHAIRE 240G PLUS,ZEPHAIRE G,ZEPHAIRE G PLUS,ZEPHAIRE-100-G,ZEPHAIRE-100-G-ES,ZEPHAIRE-200-G,ZEPHAIRE-200-G-ES
- Compatible Mfr. Model Number
- 1200,AC-500,BDO-100-G-ES,BDO-G,BP-100,BP-50,DFG-100,DFG-100-ES,DFG-200,DFG-200-ES,DFG-50,MT1828E,MT1828G,MT3240E,MT3240G,MT3255G,MT3270E,MT3855G,MT3870,SHO-100-G,SHO-G,ST-300 AA,ST-300 AB,ZEPHAIRE 240G PLUS,ZEPHAIRE G,ZEPHAIRE G PLUS,ZEPHAIRE-100-G,ZEPHAIRE-100-G-ES,ZEPHAIRE-200-G,ZEPHAIRE-200-G-ES
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Product Type
- Bakery Depth Gas Convection Oven,Convection Oven,Conveyor Oven,Direct Fired Gas Convection Oven,Economy Gas Convection Oven,EF Series,Electric Convection Oven,Electric Pizza Oven,EZE Series,FA Series,Gas Convection Oven,Gas Oven,GZL Series,Proofer Oven,Standard Depth Gas Convection Oven,Vertically Fired Gas Convection Oven
- Wire Color
- Blue
Description
Buzzer and Terminal, Burner Size Included Not Applicable, For Use With Bakery Depth Gas Convection Oven, Convection Oven, Conveyor Oven, Direct Fired Gas Convection Oven, Economy Gas Convection Oven, EF Series, Electric Convection Oven, Electric Pizza Oven, EZE Series, FA Series, Gas Convection Oven, Gas Oven, GZL Series, Proofer Oven, Standard Depth Gas Convection Oven, Vertically Fired Gas Convection Oven, Product Type Buzzer and Terminal, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.