Zoro Homepage
This item is Discontinued.
Blodgett Coil, Solenoid 240V R5075

Coil, Solenoid 240V (Discontinued)

  • Mfr # R5075
  • Zoro # G7394091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R5075
Zoro #
G7394091
UPC #
-
Country of Origin
United States

Details

Item
Coil, Solenoid 240V
For Use With
Combi Electric Cooking Appliance, Combi Steamer, Combination Oven/Steamer, Double Section Combination-Oven/Steamer, Electric Combi Steamer, Electric Combination Oven/Steamer, Electric Convection Oven, Roll-IN Combi
For Use With Mfr. Model Number
BC-20E, BC-20G, BC20G, BCS-6, BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-20E, COS-6, COS-8E, COS-8EDS, COS-8GDS
Fits Brand
Blodgett
Product Type
Solenoid Coil
Compatible with Manufacturer Model Number
BC-20E, BC-20G, BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-20E, COS-20EDS, COS-6, COS-66, COS-8E, COS-8EDS
For Use with Mfr Model Number
BC-20E, BC-20G, BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-20E, COS-20EDS, COS-6, COS-66, COS-8E, COS-8EDS
Compatible Manufacturer Part Number
BC-20E, BC-20G, BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-20E, COS-20EDS, COS-6, COS-66, COS-8E, COS-8EDS
Compatible with Mfr. Model No.
BC-20E, BC-20G, BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-20E, COS-20EDS, COS-6, COS-66, COS-8E, COS-8EDS
Compatible Manufacturer Model Number
BC-20E, BC-20G, BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-20E, COS-20EDS, COS-6, COS-66, COS-8E, COS-8EDS
Compatible with Manufacturer Model No.
BC-20E, BC-20G, BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-20E, COS-20EDS, COS-6, COS-66, COS-8E, COS-8EDS
Compatible Pump Manufacturer Part Number
BC-20E, BC-20G, BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-20E, COS-20EDS, COS-6, COS-66, COS-8E, COS-8EDS
Compatible Mfr. Model Number
BC-20E, BC-20G, BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-20E, COS-20EDS, COS-6, COS-66, COS-8E, COS-8EDS

Description

Coil, Solenoid 240V, For Use With Combi Electric Cooking Appliance, Combi Steamer, Combination Oven/Steamer, Double Section Combination-Oven/Steamer, Electric Combi Steamer, Electric Combination Oven/Steamer, Electric Convection Oven, Roll-IN Combi, Product Type Solenoid Coil, Compatible Manufacturer Part Number BC-20E, BC-20G, BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-20E, COS-20EDS, COS-6, COS-66, COS-8E, COS-8EDS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.