Shop BLODGETT
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Combi
Mfr # BLCT6E-H
Zoro # G323360666
product price:Â $31,866.99
/eaKey Features
Includes
Ventless Hood
Convection Oven Shelf Type
Wire Shelves
Oven Size
Mini Size
Phase
Single-Phase, Three-Phase
Overall Depth
41 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BLCT6E-H
Zoro #
G323360666
UPC #
-
Country of Origin
United States
Dimensions
Oven Size
Mini Size
Overall Depth
41 1/4 in
Overall Width
20 1/4 in
Overall Height
47 7/8 in
Details
Includes
Ventless Hood
Convection Oven Shelf Type
Wire Shelves
Phase
Single-Phase, Three-Phase
Current
35 A
Product Type
Oven
Item
Combi Oven
Voltage
208V, 240V
Energy Star Compliant
Yes
Material
Stainless Steel
Installation Type
Countertop
Weight
640 lb
Plug Type
6-50P
Power Source
Electric
Wattage
6.9 kW
Number of Baking Chambers
1
Features
Catalyst Removes Smoke and Fumes, Condenser Removes Steam Exhaust, Integrated Hood, No Filters to Change, Reversible 9-Speed Fan for Optimum Baking and Roasting Results, Touchscreen Control Can Store up to 500 Recipe Programs with 15 Cooking Steps per Program
Number of Shelves
5
Description
Combi Oven, Number of Shelves 5, Oven Size Mini Size, Overall Height 47 7/8 in, Overall Width 20 1/4 in, Overall Depth 41 1/4 in, Wattage 6.9 kW, Product Type Oven, Voltage 208V, 240V, Number of Baking Chambers 1, Convection Oven Shelf Type Wire Shelves, Current 35 A, Energy Star Compliant Yes
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.