Contactor, Black; Gray
- Mfr # R11087
- Zoro # G7355135
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
For Use With
Electric Convection Oven
For Use With Mfr. Model Number
COS-5HA, CTB, CTBR, MARK V SERIES
Fits Brand
Blodgett
Color
Black, Gray
Product Type
Contactor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R11087
- Zoro #
- G7355135
- UPC #
- -
- Country of Origin
- Korea, Republic of
Details
- Item
- Contactor
- For Use With
- Electric Convection Oven
- For Use With Mfr. Model Number
- COS-5HA, CTB, CTBR, MARK V SERIES
- Fits Brand
- Blodgett
- Color
- Black, Gray
- Product Type
- Contactor
- Compatible with Manufacturer Model Number
- CTB
- Compatible with Mfr. Model No.
- CTB
- For Use with Mfr Model Number
- CTB
- Compatible Manufacturer Part Number
- CTB
- Compatible Manufacturer Model Number
- CTB
- Compatible with Manufacturer Model No.
- CTB
- Compatible Pump Manufacturer Part Number
- CTB
- Compatible Mfr. Model Number
- CTB
- For Manufacturer Part Number
- CTB
- Compatible with Mfr. Model Number
- CTB
- Compatible Product Type
- Electric Convection Oven
- Wire Color
- Black, Gray
Description
Contactor, Burner Size Included Not Applicable, For Use With Electric Convection Oven, Product Type Contactor, Color Black, Gray, Compatible with Manufacturer Model Number CTB, Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.