Zoro Homepage

Drop-In Glass Assembly

  • Mfr # 11867

  • Zoro # G7393206


product price: $675.99
/ea
Free Shipping & Returns

Key Features

For Use With
Direct Fired Gas Convection Oven, EF Series, Electric Convection Oven, EZE Series, FA Series, Gas Convection Oven, Gas Oven, GZL Series
For Use With Mfr. Model Number
DFG-100, DFG-200, DFG-50, EZE SERIES, FA Series, GZL Series
Fits Brand
Blodgett
Material
Glass
Height
14 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11867
Zoro #
G7393206
UPC #
-
Country of Origin
United States

Dimensions

Height
14 1/4 in
Overall Width
20 1/2 in
Overall Height
14 1/4 in

Details

Item
Drop-In Glass Assembly
For Use With
Direct Fired Gas Convection Oven, EF Series, Electric Convection Oven, EZE Series, FA Series, Gas Convection Oven, Gas Oven, GZL Series
For Use With Mfr. Model Number
DFG-100, DFG-200, DFG-50, EZE SERIES, FA Series, GZL Series
Fits Brand
Blodgett
Material
Glass
Product Type
Drop-In Glass Assembly
Compatible with Manufacturer Model Number
DFG-100, DFG-200
Compatible with Mfr. Model No.
DFG-100, DFG-200
For Use with Mfr Model Number
DFG-100, DFG-200
Compatible Manufacturer Part Number
DFG-100, DFG-200
Compatible Manufacturer Model Number
DFG-100, DFG-200
Compatible with Manufacturer Model No.
DFG-100, DFG-200
Compatible Pump Manufacturer Part Number
DFG-100, DFG-200
Compatible Mfr. Model Number
DFG-100, DFG-200

Description

Drop-In Glass Assembly, For Use With Direct Fired Gas Convection Oven, EF Series, Electric Convection Oven, EZE Series, FA Series, Gas Convection Oven, Gas Oven, GZL Series, Product Type Drop-In Glass Assembly, Compatible Manufacturer Model Number DFG-100, DFG-200, Material Glass, Overall Height 14 1/4 in, Overall Width 20 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.