This item is Discontinued.

Blodgett Element Assembly, 480V, 10, 000W 10218

This item is Discontinued.

Blodgett

Element Assembly, 480V, 10, 000W (Discontinued)

Mfr # 10218
Zoro # G7334591
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10218
Zoro #
G7334591
UPC #
-
Country of Origin
United States

Details

Item
Element Assembly, 480V, 10, 000W
For Use With
Electric Convection Oven, Electric Series Oven
For Use With Mfr. Model Number
DFG-50, EZE SERIES, RE SERIES
Fits Brand
Blodgett
Product Type
Element Assembly
Compatible with Manufacturer Model Number
RE-42, RE-44
For Use with Mfr Model Number
RE-42, RE-44
Compatible Manufacturer Part Number
RE-42, RE-44
Compatible with Mfr. Model No.
RE-42, RE-44
Compatible Manufacturer Model Number
RE-42, RE-44
Compatible with Manufacturer Model No.
RE-42, RE-44
Compatible Pump Manufacturer Part Number
RE-42, RE-44
Compatible Mfr. Model Number
RE-42, RE-44
For Manufacturer Part Number
RE-42, RE-44
Compatible with Mfr. Model Number
RE-42, RE-44
Compatible Product Type
Electric Convection Oven, Electric Series Oven

Description

Element Assembly, 480V, 10, 000W, For Use With Electric Convection Oven, Electric Series Oven, Product Type Element Assembly, Compatible with Manufacturer Model Number RE-42, RE-44

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.