This item is Discontinued.

Blodgett Element Assembly Kit, 480V 37226

This item is Discontinued.

Blodgett

Element Assembly Kit, 480V (Discontinued)

Mfr # 37226
Zoro # G7406454
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37226
Zoro #
G7406454
UPC #
-
Country of Origin
United States

Details

Item
Element Assembly Kit, 480V
For Use With
Electric Convection Oven
For Use With Mfr. Model Number
Mfr. No. MARK V XCEL SERIES
Fits Brand
Blodgett
Product Type
Element Assembly Kit
Compatible with Manufacturer Model Number
M1XL
For Use with Mfr Model Number
M1XL
Compatible Manufacturer Part Number
M1XL
Compatible with Mfr. Model No.
M1XL
Compatible Manufacturer Model Number
M1XL
Compatible with Manufacturer Model No.
M1XL
Compatible Pump Manufacturer Part Number
M1XL
Compatible Mfr. Model Number
M1XL
For Manufacturer Part Number
M1XL

Description

Element Assembly Kit, 480V, For Use With Electric Convection Oven, Product Type Element Assembly Kit, Compatible with Manufacturer Model Number M1XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.