Zoro Homepage

Fan and Screws, 30 cfm

  • Mfr # 21134

  • Zoro # G7354313


product price: $100.99
/ea
Free Shipping & Returns

Key Features

For Use With
Bakery Depth Gas Convection Oven, Conveyor Oven, Direct Fired Gas Convection Oven, Dunkin' Donuts Gas Deck Oven, Gas Convection Oven, Gas Oven, Vertically Fired Gas Convection Oven
For Use With Mfr. Model Number
1048DD, AC-500, DFG-100, DFG-200, MT3255G, MT3270E, SHO-G, ST-300 AA, ST-300 AB, ZEPHAIRE G, ZEPHAIREG PLUS
Fits Brand
Blodgett
Color
Black
Product Type
Fan and Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21134
Zoro #
G7354313
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 3/16 in

Details

Item
Fan and Screw
For Use With
Bakery Depth Gas Convection Oven, Conveyor Oven, Direct Fired Gas Convection Oven, Dunkin' Donuts Gas Deck Oven, Gas Convection Oven, Gas Oven, Vertically Fired Gas Convection Oven
For Use With Mfr. Model Number
1048DD, AC-500, DFG-100, DFG-200, MT3255G, MT3270E, SHO-G, ST-300 AA, ST-300 AB, ZEPHAIRE G, ZEPHAIREG PLUS
Fits Brand
Blodgett
Color
Black
Product Type
Fan and Screw
Compatible with Manufacturer Model Number
1048DD, AC-500, DFG-100, DFG-200, MT3255G, MT3270E, ST-300 AA, ST-300 AB, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-200-G
Compatible with Mfr. Model No.
1048DD, AC-500, DFG-100, DFG-200, MT3255G, MT3270E, ST-300 AA, ST-300 AB, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-200-G
For Use with Mfr Model Number
1048DD, AC-500, DFG-100, DFG-200, MT3255G, MT3270E, ST-300 AA, ST-300 AB, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-200-G
Compatible Manufacturer Part Number
1048DD, AC-500, DFG-100, DFG-200, MT3255G, MT3270E, ST-300 AA, ST-300 AB, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-200-G
Compatible Manufacturer Model Number
1048DD, AC-500, DFG-100, DFG-200, MT3255G, MT3270E, ST-300 AA, ST-300 AB, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-200-G
Compatible with Manufacturer Model No.
1048DD, AC-500, DFG-100, DFG-200, MT3255G, MT3270E, ST-300 AA, ST-300 AB, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-200-G
Compatible Pump Manufacturer Part Number
1048DD, AC-500, DFG-100, DFG-200, MT3255G, MT3270E, ST-300 AA, ST-300 AB, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-200-G
Compatible Mfr. Model Number
1048DD, AC-500, DFG-100, DFG-200, MT3255G, MT3270E, ST-300 AA, ST-300 AB, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-200-G

Description

Fan and Screw, For Use With Bakery Depth Gas Convection Oven, Conveyor Oven, Direct Fired Gas Convection Oven, Dunkin' Donuts Gas Deck Oven, Gas Convection Oven, Gas Oven, Vertically Fired Gas Convection Oven, Product Type Fan and Screw, Color Black, Compatible Manufacturer Model Number 1048DD, AC-500, DFG-100, DFG-200, MT3255G, MT3270E, ST-300 AA, ST-300 AB, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-200-G, Overall Width 3 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.