Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Halogen Bulb, 12V, 20W, GY 6.35

  • Mfr # 53101

  • Zoro # G8829527


product price: $43.99
/ea

Key Features

For Use With
Boiler Based Combi Oven, Boiler Based Electric Combi Oven, Boiler Based Gas Combi Oven, Boilerless Combi Oven, Boilerless Electric Combi Oven, Boilerless Gas Combi Oven, Combi Oven, Convection Oven, Full Size Electric Hydrovection Oven, Full Size Gas Hydrovection Oven, Half Size Electric Hydrovection Oven, Hydrovection Oven, Rotating Rack Convection Oven
For Use With Mfr. Model Number
BCX-14, BCX-14E, BCX-14G, BX-14, BX-14E, BX-14G, CNVX-14, CNVX-14E, CNVX-14G, HV-100E, XR8E, XR8G
Color
Gray
Product Type
Halogen Lamp
Overall Width
6 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53101
Zoro #
G8829527
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 3/8 in

Details

Item
Halogen Lamp
For Use With
Boiler Based Combi Oven, Boiler Based Electric Combi Oven, Boiler Based Gas Combi Oven, Boilerless Combi Oven, Boilerless Electric Combi Oven, Boilerless Gas Combi Oven, Combi Oven, Convection Oven, Full Size Electric Hydrovection Oven, Full Size Gas Hydrovection Oven, Half Size Electric Hydrovection Oven, Hydrovection Oven, Rotating Rack Convection Oven
For Use With Mfr. Model Number
BCX-14, BCX-14E, BCX-14G, BX-14, BX-14E, BX-14G, CNVX-14, CNVX-14E, CNVX-14G, HV-100E, XR8E, XR8G
Color
Gray
Product Type
Halogen Lamp
Compatible with Manufacturer Model Number
BCX-14, BCX-14E, BCX-14G, BX-14, BX-14E, BX-14G, CNVX-14, CNVX-14E, CNVX-14G, HV-100E, HV-100E-AB, HV-100G, HV-100G-AB, HV-50E, HVH-100E, HVH-100E-AB, HVH-100G, HVH-100G-AB, XR8E, XR8G
Compatible Manufacturer Model Number
BCX-14, BCX-14E, BCX-14G, BX-14, BX-14E, BX-14G, CNVX-14, CNVX-14E, CNVX-14G, HV-100E, HV-100E-AB, HV-100G, HV-100G-AB, HV-50E, HVH-100E, HVH-100E-AB, HVH-100G, HVH-100G-AB, XR8E, XR8G
Compatible Manufacturer Part Number
BCX-14, BCX-14E, BCX-14G, BX-14, BX-14E, BX-14G, CNVX-14, CNVX-14E, CNVX-14G, HV-100E, HV-100E-AB, HV-100G, HV-100G-AB, HV-50E, HVH-100E, HVH-100E-AB, HVH-100G, HVH-100G-AB, XR8E, XR8G
Compatible with Mfr. Model No.
BCX-14, BCX-14E, BCX-14G, BX-14, BX-14E, BX-14G, CNVX-14, CNVX-14E, CNVX-14G, HV-100E, HV-100E-AB, HV-100G, HV-100G-AB, HV-50E, HVH-100E, HVH-100E-AB, HVH-100G, HVH-100G-AB, XR8E, XR8G
For Use with Mfr Model Number
BCX-14, BCX-14E, BCX-14G, BX-14, BX-14E, BX-14G, CNVX-14, CNVX-14E, CNVX-14G, HV-100E, HV-100E-AB, HV-100G, HV-100G-AB, HV-50E, HVH-100E, HVH-100E-AB, HVH-100G, HVH-100G-AB, XR8E, XR8G
Compatible with Manufacturer Model No.
BCX-14, BCX-14E, BCX-14G, BX-14, BX-14E, BX-14G, CNVX-14, CNVX-14E, CNVX-14G, HV-100E, HV-100E-AB, HV-100G, HV-100G-AB, HV-50E, HVH-100E, HVH-100E-AB, HVH-100G, HVH-100G-AB, XR8E, XR8G
Compatible Pump Manufacturer Part Number
BCX-14, BCX-14E, BCX-14G, BX-14, BX-14E, BX-14G, CNVX-14, CNVX-14E, CNVX-14G, HV-100E, HV-100E-AB, HV-100G, HV-100G-AB, HV-50E, HVH-100E, HVH-100E-AB, HVH-100G, HVH-100G-AB, XR8E, XR8G
Compatible Mfr. Model Number
BCX-14, BCX-14E, BCX-14G, BX-14, BX-14E, BX-14G, CNVX-14, CNVX-14E, CNVX-14G, HV-100E, HV-100E-AB, HV-100G, HV-100G-AB, HV-50E, HVH-100E, HVH-100E-AB, HVH-100G, HVH-100G-AB, XR8E, XR8G

Description

Halogen Lamp, For Use With Boiler Based Combi Oven, Boiler Based Electric Combi Oven, Boiler Based Gas Combi Oven, Boilerless Combi Oven, Boilerless Electric Combi Oven, Boilerless Gas Combi Oven, Combi Oven, Convection Oven, Full Size Electric Hydrovection Oven, Full Size Gas Hydrovection Oven, Half Size Electric Hydrovection Oven, Hydrovection Oven, Rotating Rack Convection Oven, Product Type Halogen Lamp, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.