This item is Discontinued.

Blodgett Handle 8589

This item is Discontinued.

Blodgett

Handle (Discontinued)

Mfr # 8589
Zoro # G7391413
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8589
Zoro #
G7391413
UPC #
-
Country of Origin
United States

Dimensions

Height
12 5/8 in
Overall Height
12 5/8 in

Details

Item
Handle
For Use With
Deck Oven, Half Size Economy Electric Convection Ovens
For Use With Mfr. Model Number
901, 911, 916, 931, 951, 961, 966, 981, CTB, CTB POPEYES, CTBR, CTBR POPEYES, DFG-50 POPEYES, ZEPHAIRE 50E
Fits Brand
Blodgett
Product Type
Handle
Compatible with Manufacturer Model Number
CTB/BCG/900
For Use with Mfr Model Number
CTB/BCG/900
Compatible Manufacturer Part Number
CTB/BCG/900
Compatible with Mfr. Model No.
CTB/BCG/900
Compatible Manufacturer Model Number
CTB/BCG/900
Compatible with Manufacturer Model No.
CTB/BCG/900
Compatible Pump Manufacturer Part Number
CTB/BCG/900
Compatible Mfr. Model Number
CTB/BCG/900
For Manufacturer Part Number
CTB/BCG/900
Compatible with Mfr. Model Number
CTB/BCG/900
Compatible Product Type
Deck Oven, Half Size Economy Electric Convection Ovens

Description

Handle, For Use With Deck Oven, Half Size Economy Electric Convection Ovens, Product Type Handle, Compatible with Manufacturer Model Number CTB/BCG/900, Overall Height 12 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.