Zoro Homepage

Lamp Socket

  • Mfr # 4922

  • Zoro # G9081091


product price: $23.39
/ea

Key Features

For Use With
For Use With Mfr. Model Number
999, DFG-100, DFG-100 XCEL, MARK V SERIES, MARK V XCEL SERIES, MARK V-IIIH, MARK V-IIIHD, ZEPHAIRE 240E PLUS, ZEPHAIRE 240G PLUS, ZEPHAIRE E, ZEPHAIRE G, ZEPHAIREG PLUS
Fits Brand
Blodgett
Product Type
Lamp Socket
Compatible with Manufacturer Model Number
DFG-100, DFG-100 XCEL, DFG-200, LMWS, MARK V-100, MARK V-100 XCEL, MARK V-IIIH, MARK V-IIIHD, MM4, MM6, SM2624, SM27, SM3824, SM39, SM5024, SM51, SM6224, SM63, SM75, SRC, SRW, TW-2, TW-2D, TW-3, TW-3D, ZEPHAIRE 240G PLUS, ZEPHAIRE-100-G, ZEPHAIRE-200-E, ZEPHAIRE-200-G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4922
Zoro #
G9081091
UPC #
-
Country of Origin
China

Details

Item
Lamp Socket
For Use With
For Use With Mfr. Model Number
999, DFG-100, DFG-100 XCEL, MARK V SERIES, MARK V XCEL SERIES, MARK V-IIIH, MARK V-IIIHD, ZEPHAIRE 240E PLUS, ZEPHAIRE 240G PLUS, ZEPHAIRE E, ZEPHAIRE G, ZEPHAIREG PLUS
Fits Brand
Blodgett
Product Type
Lamp Socket
Compatible with Manufacturer Model Number
DFG-100, DFG-100 XCEL, DFG-200, LMWS, MARK V-100, MARK V-100 XCEL, MARK V-IIIH, MARK V-IIIHD, MM4, MM6, SM2624, SM27, SM3824, SM39, SM5024, SM51, SM6224, SM63, SM75, SRC, SRW, TW-2, TW-2D, TW-3, TW-3D, ZEPHAIRE 240G PLUS, ZEPHAIRE-100-G, ZEPHAIRE-200-E, ZEPHAIRE-200-G
Compatible with Mfr. Model No.
DFG-100, DFG-100 XCEL, DFG-200, LMWS, MARK V-100, MARK V-100 XCEL, MARK V-IIIH, MARK V-IIIHD, MM4, MM6, SM2624, SM27, SM3824, SM39, SM5024, SM51, SM6224, SM63, SM75, SRC, SRW, TW-2, TW-2D, TW-3, TW-3D, ZEPHAIRE 240G PLUS, ZEPHAIRE-100-G, ZEPHAIRE-200-E, ZEPHAIRE-200-G
For Use with Mfr Model Number
DFG-100, DFG-100 XCEL, DFG-200, LMWS, MARK V-100, MARK V-100 XCEL, MARK V-IIIH, MARK V-IIIHD, MM4, MM6, SM2624, SM27, SM3824, SM39, SM5024, SM51, SM6224, SM63, SM75, SRC, SRW, TW-2, TW-2D, TW-3, TW-3D, ZEPHAIRE 240G PLUS, ZEPHAIRE-100-G, ZEPHAIRE-200-E, ZEPHAIRE-200-G
Compatible Manufacturer Part Number
DFG-100, DFG-100 XCEL, DFG-200, LMWS, MARK V-100, MARK V-100 XCEL, MARK V-IIIH, MARK V-IIIHD, MM4, MM6, SM2624, SM27, SM3824, SM39, SM5024, SM51, SM6224, SM63, SM75, SRC, SRW, TW-2, TW-2D, TW-3, TW-3D, ZEPHAIRE 240G PLUS, ZEPHAIRE-100-G, ZEPHAIRE-200-E, ZEPHAIRE-200-G
Compatible Manufacturer Model Number
DFG-100, DFG-100 XCEL, DFG-200, LMWS, MARK V-100, MARK V-100 XCEL, MARK V-IIIH, MARK V-IIIHD, MM4, MM6, SM2624, SM27, SM3824, SM39, SM5024, SM51, SM6224, SM63, SM75, SRC, SRW, TW-2, TW-2D, TW-3, TW-3D, ZEPHAIRE 240G PLUS, ZEPHAIRE-100-G, ZEPHAIRE-200-E, ZEPHAIRE-200-G
Compatible with Manufacturer Model No.
DFG-100, DFG-100 XCEL, DFG-200, LMWS, MARK V-100, MARK V-100 XCEL, MARK V-IIIH, MARK V-IIIHD, MM4, MM6, SM2624, SM27, SM3824, SM39, SM5024, SM51, SM6224, SM63, SM75, SRC, SRW, TW-2, TW-2D, TW-3, TW-3D, ZEPHAIRE 240G PLUS, ZEPHAIRE-100-G, ZEPHAIRE-200-E, ZEPHAIRE-200-G
Compatible Pump Manufacturer Part Number
DFG-100, DFG-100 XCEL, DFG-200, LMWS, MARK V-100, MARK V-100 XCEL, MARK V-IIIH, MARK V-IIIHD, MM4, MM6, SM2624, SM27, SM3824, SM39, SM5024, SM51, SM6224, SM63, SM75, SRC, SRW, TW-2, TW-2D, TW-3, TW-3D, ZEPHAIRE 240G PLUS, ZEPHAIRE-100-G, ZEPHAIRE-200-E, ZEPHAIRE-200-G
Compatible Mfr. Model Number
DFG-100, DFG-100 XCEL, DFG-200, LMWS, MARK V-100, MARK V-100 XCEL, MARK V-IIIH, MARK V-IIIHD, MM4, MM6, SM2624, SM27, SM3824, SM39, SM5024, SM51, SM6224, SM63, SM75, SRC, SRW, TW-2, TW-2D, TW-3, TW-3D, ZEPHAIRE 240G PLUS, ZEPHAIRE-100-G, ZEPHAIRE-200-E, ZEPHAIRE-200-G

Description

Lamp Socket, For Use With Convection Oven, Direct Fired Gas Convection Oven, EF Series, Electric Convection Oven, EZE Series, Gas Convection Oven, Gas Oven, GZL Series, Heated Display Merchandiser, MARK V XCEL Series, Mobile Merchandiser, Sandwich Merchandiser, Single Revolving Oven, Single Tier Sandwich Warmer, Standard Depth Gas Convection Oven, Product Type Lamp Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.