Leg, Stainless Steel, 6 in H, PK6
- Mfr # 8600
- Zoro # G7317116
product price:Â
$
701.99
/pk of 6, $117.00/ea
Free Shipping & Returns
Key Features
For Use With
Electric Convection Oven
For Use With Mfr. Model Number
B14G,BC14G SERIES,BCS-6,BCS-8E,BCS-8G,BCX-14E,BCX-14G,BP-100,BP-50,BX-14E,BX-14G,CNV-8E,CNV-8G,CNVX-14E,CNVX-14G,COS-6,COS-8E,COS-8EDS,COS-8G,COS-8GDS,DFG-100,DFG-100 XCEL,HV-100E,HV-100G,MARK V SERIES,MARK V XCEL SERIES,MARK V-IIIH,MARK V-IIIHD,SHO-G,ST-300 AA,ST-300 AB,WPB WARMER,ZEPHAIRE 240E PLUS,ZEPHAIRE 240G PLUS,ZEPHAIRE E,ZEPHAIRE G,ZEPHAIREG PLUS
Fits Brand
Blodgett
Material
Stainless Steel
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8600
- Zoro #
- G7317116
- UPC #
- -
- Country of Origin
- United States
- Item
- Leg
- For Use With
- Electric Convection Oven
- For Use With Mfr. Model Number
- B14G,BC14G SERIES,BCS-6,BCS-8E,BCS-8G,BCX-14E,BCX-14G,BP-100,BP-50,BX-14E,BX-14G,CNV-8E,CNV-8G,CNVX-14E,CNVX-14G,COS-6,COS-8E,COS-8EDS,COS-8G,COS-8GDS,DFG-100,DFG-100 XCEL,HV-100E,HV-100G,MARK V SERIES,MARK V XCEL SERIES,MARK V-IIIH,MARK V-IIIHD,SHO-G,ST-300 AA,ST-300 AB,WPB WARMER,ZEPHAIRE 240E PLUS,ZEPHAIRE 240G PLUS,ZEPHAIRE E,ZEPHAIRE G,ZEPHAIREG PLUS
- Fits Brand
- Blodgett
- Material
- Stainless Steel
- Product Type
- Leg
- Compatible with Manufacturer Model Number
- MARK V, MARK V-100
- Compatible with Mfr. Model No.
- MARK V, MARK V-100
- For Use with Mfr Model Number
- MARK V, MARK V-100
- Compatible Manufacturer Part Number
- MARK V, MARK V-100
- Compatible Manufacturer Model Number
- MARK V, MARK V-100
- Compatible with Manufacturer Model No.
- MARK V, MARK V-100
- Compatible Pump Manufacturer Part Number
- MARK V, MARK V-100
- Compatible Mfr. Model Number
- MARK V, MARK V-100
- For Manufacturer Part Number
- MARK V, MARK V-100
- Compatible with Mfr. Model Number
- MARK V, MARK V-100
- Compatible Product Type
- Electric Convection Oven
- Shell Material
- Stainless Steel
Dimensions
- Height
- 6 in
- Overall Height
- 6 in
Description
Leg, Burner Size Included Not Applicable, For Use With Electric Convection Oven, Product Type Leg, Color Not Applicable, Compatible Manufacturer Part Number MARK V, MARK V-100, Material Stainless Steel, Overall Height 6 in, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.