Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Assembly, 1000 Series 021

  • Mfr # 55132

  • Zoro # G8829581


product price: $123.99
/ea
Free Shipping & Returns

Key Features

For Use With
Pizza Oven
For Use With Mfr. Model Number
999
Color
Gray
Product Type
Pilot Assembly
Overall Width
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55132
Zoro #
G8829581
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
0 in

Details

Item
Pilot Assembly,1000 Series 021
For Use With
Pizza Oven
For Use With Mfr. Model Number
999
Color
Gray
Product Type
Pilot Assembly
Compatible with Manufacturer Model Number
999
For Use with Mfr Model Number
999
Compatible Manufacturer Part Number
999
Compatible with Mfr. Model No.
999
Compatible Manufacturer Model Number
999
Compatible with Manufacturer Model No.
999
Compatible Pump Manufacturer Part Number
999
Compatible Mfr. Model Number
999

Description

Pilot Assembly,1000 Series 021, For Use With Pizza Oven, Product Type Pilot Assembly, Color Gray, Compatible Manufacturer Part Number 999, Overall Width 0 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.