Pin, 7/16 Round X 13/32
Mfr # 3817
Zoro # G7357996
product price: $62.89
/eaKey Features
For Use With
1048 Series
For Use With Mfr. Model Number
1048
Fits Brand
Blodgett
Height
7/16 in
Product Type
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3817
Zoro #
G7357996
UPC #
-
Country of Origin
United States
Dimensions
Height
7/16 in
Overall Width
11 13/16 in
Overall Height
7/16 in
Details
Item
Pin
For Use With
1048 Series
For Use With Mfr. Model Number
1048
Fits Brand
Blodgett
Product Type
Pin
Compatible with Manufacturer Model Number
1048
Compatible with Mfr. Model No.
1048
For Use with Mfr Model Number
1048
Compatible Manufacturer Part Number
1048
Compatible Manufacturer Model Number
1048
Compatible with Manufacturer Model No.
1048
Compatible Pump Manufacturer Part Number
1048
Compatible Mfr. Model Number
1048
Description
Pin, For Use With 1048 Series, Product Type Pin, Compatible Manufacturer Part Number 1048, Overall Height 7/16 in, Overall Width 11 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.