Rocker Switch, Black
- Mfr # 30465
- Zoro # G7283455
product price:Â
$
64.49
/ea
Key Features
For Use With
Blodgett Half Size Convection Oven, Conveyor Oven, Electric Convection Oven, Half Size Economy Electric Convection Ovens, KFC All Purpose Electric Convection Oven, KFC All Purpose Half-Size Electric Convection Oven
For Use With Mfr. Model Number
CTB, CTBR, MT1820E, ZEPHAIRE 50E
Fits Brand
Blodgett
Color
Black
Product Type
Rocker Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30465
- Zoro #
- G7283455
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Rocker Switch
- For Use With
- Blodgett Half Size Convection Oven, Conveyor Oven, Electric Convection Oven, Half Size Economy Electric Convection Ovens, KFC All Purpose Electric Convection Oven, KFC All Purpose Half-Size Electric Convection Oven
- For Use With Mfr. Model Number
- CTB, CTBR, MT1820E, ZEPHAIRE 50E
- Fits Brand
- Blodgett
- Color
- Black
- Product Type
- Rocker Switch
- Compatible with Manufacturer Model Number
- CTB, CTB POPEYES, CTB WENDYS, CTB-1, CTB-AP, CTBR, CTBR POPEYES, CTBR WENDYS, CTBR-AP, MT1820E, ZEPHAIRE 50E
- Compatible with Mfr. Model No.
- CTB, CTB POPEYES, CTB WENDYS, CTB-1, CTB-AP, CTBR, CTBR POPEYES, CTBR WENDYS, CTBR-AP, MT1820E, ZEPHAIRE 50E
- For Use with Mfr Model Number
- CTB, CTB POPEYES, CTB WENDYS, CTB-1, CTB-AP, CTBR, CTBR POPEYES, CTBR WENDYS, CTBR-AP, MT1820E, ZEPHAIRE 50E
- Compatible Manufacturer Part Number
- CTB, CTB POPEYES, CTB WENDYS, CTB-1, CTB-AP, CTBR, CTBR POPEYES, CTBR WENDYS, CTBR-AP, MT1820E, ZEPHAIRE 50E
- Compatible Manufacturer Model Number
- CTB, CTB POPEYES, CTB WENDYS, CTB-1, CTB-AP, CTBR, CTBR POPEYES, CTBR WENDYS, CTBR-AP, MT1820E, ZEPHAIRE 50E
- Compatible with Manufacturer Model No.
- CTB, CTB POPEYES, CTB WENDYS, CTB-1, CTB-AP, CTBR, CTBR POPEYES, CTBR WENDYS, CTBR-AP, MT1820E, ZEPHAIRE 50E
- Compatible Pump Manufacturer Part Number
- CTB, CTB POPEYES, CTB WENDYS, CTB-1, CTB-AP, CTBR, CTBR POPEYES, CTBR WENDYS, CTBR-AP, MT1820E, ZEPHAIRE 50E
- Compatible Mfr. Model Number
- CTB, CTB POPEYES, CTB WENDYS, CTB-1, CTB-AP, CTBR, CTBR POPEYES, CTBR WENDYS, CTBR-AP, MT1820E, ZEPHAIRE 50E
- For Manufacturer Part Number
- CTB, CTB POPEYES, CTB WENDYS, CTB-1, CTB-AP, CTBR, CTBR POPEYES, CTBR WENDYS, CTBR-AP, MT1820E, ZEPHAIRE 50E
- Compatible with Mfr. Model Number
- CTB, CTB POPEYES, CTB WENDYS, CTB-1, CTB-AP, CTBR, CTBR POPEYES, CTBR WENDYS, CTBR-AP, MT1820E, ZEPHAIRE 50E
- Compatible Product Type
- Blodgett Half Size Convection Oven, Conveyor Oven, Electric Convection Oven, Half Size Economy Electric Convection Ovens, KFC All Purpose Electric Convection Oven, KFC All Purpose Half-Size Electric Convection Oven
- Wire Color
- Black
Description
Rocker Switch, Burner Size Included Not Applicable, For Use With Blodgett Half Size Convection Oven, Conveyor Oven, Electric Convection Oven, Half Size Economy Electric Convection Ovens, KFC All Purpose Electric Convection Oven, KFC All Purpose Half-Size Electric Convection Oven, Product Type Rocker Switch, Color Black, Compatible with Manufacturer Model Number CTB, CTB POPEYES, CTB WENDYS, CTB-1, CTB-AP, CTBR, CTBR POPEYES, CTBR WENDYS, CTBR-AP, MT1820E, ZEPHAIRE 50E, Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.