Rocker Switch, White
- Mfr # 6501
- Zoro # G7403225
product price:Â
$
45.49
/ea
Key Features
For Use With
EF Series, Electric Convection Oven, EZE Series, Gas Convection Oven, GZL Series
Fits Brand
Blodgett
Color
White
Product Type
Rocker Switch
Compatible Product Type
EF Series, Electric Convection Oven, EZE Series, Gas Convection Oven, GZL Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6501
- Zoro #
- G7403225
- UPC #
- -
- Country of Origin
- United States
- Item
- Rocker Switch
- For Use With
- EF Series, Electric Convection Oven, EZE Series, Gas Convection Oven, GZL Series
- Fits Brand
- Blodgett
- Color
- White
- Product Type
- Rocker Switch
- Compatible Product Type
- EF Series, Electric Convection Oven, EZE Series, Gas Convection Oven, GZL Series
- Wire Color
- White
Description
Rocker Switch, Burner Size Included Not Applicable, For Use With EF Series, Electric Convection Oven, EZE Series, Gas Convection Oven, GZL Series, Product Type Rocker Switch, Color White, Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.