This item is Discontinued.

Blodgett Timer, 60 min., 24V, 60 Hz 37317

This item is Discontinued.

Blodgett

Timer, 60 min., 24V, 60 Hz (Discontinued)

Mfr # 37317
Zoro # G7341467
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37317
Zoro #
G7341467
UPC #
-
Country of Origin
United States

Details

Item
Timer, 60 min., 24V, 60 Hz
For Use With
Direct Fired Gas Convection Oven, Electric Convection Oven, Gas Convection Oven
For Use With Mfr. Model Number
AC-500 XCEL, DFG-100 XCEL, MARK V XCEL SERIES
Fits Brand
Blodgett
Product Type
Timer
Compatible with Manufacturer Model Number
AC-500 XCEL, DFG-100 XCEL, MARK V-100 XCEL
For Use with Mfr Model Number
AC-500 XCEL, DFG-100 XCEL, MARK V-100 XCEL
Compatible Manufacturer Part Number
AC-500 XCEL, DFG-100 XCEL, MARK V-100 XCEL
Compatible with Mfr. Model No.
AC-500 XCEL, DFG-100 XCEL, MARK V-100 XCEL
Compatible Manufacturer Model Number
AC-500 XCEL, DFG-100 XCEL, MARK V-100 XCEL
Compatible with Manufacturer Model No.
AC-500 XCEL, DFG-100 XCEL, MARK V-100 XCEL
Compatible Pump Manufacturer Part Number
AC-500 XCEL, DFG-100 XCEL, MARK V-100 XCEL
Compatible Mfr. Model Number
AC-500 XCEL, DFG-100 XCEL, MARK V-100 XCEL
For Manufacturer Part Number
AC-500 XCEL, DFG-100 XCEL, MARK V-100 XCEL
Compatible with Mfr. Model Number
AC-500 XCEL, DFG-100 XCEL, MARK V-100 XCEL
Compatible Product Type
Direct Fired Gas Convection Oven, Electric Convection Oven, Gas Convection Oven

Description

Timer, 60 min., 24V, 60 Hz, For Use With Direct Fired Gas Convection Oven, Electric Convection Oven, Gas Convection Oven, Product Type Timer, Compatible with Manufacturer Model Number AC-500 XCEL, DFG-100 XCEL, MARK V-100 XCEL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.