Wire Rack 27-7/8in. X 28-3/16in.
Mfr # 20246
Zoro # G7304604
product price: $301.99
/ea
Free Shipping & Returns
Key Features
For Use With
Bakery Depth Gas Convection Oven, Convection Oven, Electric Convection Oven, Electric Series Oven, Electrical Convection Oven, Gas Convection Oven, Gas Oven, Oven
For Use With Mfr. Model Number
DFG-100, DFG-200, MARK V-IIIH, MARK V-IIIHD, RE SERIES, ZEPHAIRE E, ZEPHAIRE G, ZEPHAIREG PLUS
Fits Brand
Blodgett
Height
28 3/16 in
Product Type
Wire Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20246
Zoro #
G7304604
UPC #
-
Country of Origin
United States
Dimensions
Height
28 3/16 in
Overall Height
28 3/16 in
Overall Width
27 7/8 in
Details
Item
Wire Rack 27-7/8" X 28-3/16"
For Use With
Bakery Depth Gas Convection Oven, Convection Oven, Electric Convection Oven, Electric Series Oven, Electrical Convection Oven, Gas Convection Oven, Gas Oven, Oven
For Use With Mfr. Model Number
DFG-100, DFG-200, MARK V-IIIH, MARK V-IIIHD, RE SERIES, ZEPHAIRE E, ZEPHAIRE G, ZEPHAIREG PLUS
Fits Brand
Blodgett
Product Type
Wire Rack
Compatible with Manufacturer Model Number
DFG-100-ES, DFG-200, DFG-200-ES, MARK V-200, MARK V-IIIH, MARK V-IIIHD, RE-42, RE-44, ZEPHAIRE, ZEPHAIRE E PLUS, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-100-G-ES, ZEPHAIRE-200-E, ZEPHAIRE-200-G, ZEPHAIRE-200-G-ES
For Use with Mfr Model Number
DFG-100-ES, DFG-200, DFG-200-ES, MARK V-200, MARK V-IIIH, MARK V-IIIHD, RE-42, RE-44, ZEPHAIRE, ZEPHAIRE E PLUS, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-100-G-ES, ZEPHAIRE-200-E, ZEPHAIRE-200-G, ZEPHAIRE-200-G-ES
Compatible Manufacturer Part Number
DFG-100-ES, DFG-200, DFG-200-ES, MARK V-200, MARK V-IIIH, MARK V-IIIHD, RE-42, RE-44, ZEPHAIRE, ZEPHAIRE E PLUS, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-100-G-ES, ZEPHAIRE-200-E, ZEPHAIRE-200-G, ZEPHAIRE-200-G-ES
Compatible with Mfr. Model No.
DFG-100-ES, DFG-200, DFG-200-ES, MARK V-200, MARK V-IIIH, MARK V-IIIHD, RE-42, RE-44, ZEPHAIRE, ZEPHAIRE E PLUS, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-100-G-ES, ZEPHAIRE-200-E, ZEPHAIRE-200-G, ZEPHAIRE-200-G-ES
Compatible Manufacturer Model Number
DFG-100-ES, DFG-200, DFG-200-ES, MARK V-200, MARK V-IIIH, MARK V-IIIHD, RE-42, RE-44, ZEPHAIRE, ZEPHAIRE E PLUS, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-100-G-ES, ZEPHAIRE-200-E, ZEPHAIRE-200-G, ZEPHAIRE-200-G-ES
Compatible with Manufacturer Model No.
DFG-100-ES, DFG-200, DFG-200-ES, MARK V-200, MARK V-IIIH, MARK V-IIIHD, RE-42, RE-44, ZEPHAIRE, ZEPHAIRE E PLUS, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-100-G-ES, ZEPHAIRE-200-E, ZEPHAIRE-200-G, ZEPHAIRE-200-G-ES
Compatible Pump Manufacturer Part Number
DFG-100-ES, DFG-200, DFG-200-ES, MARK V-200, MARK V-IIIH, MARK V-IIIHD, RE-42, RE-44, ZEPHAIRE, ZEPHAIRE E PLUS, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-100-G-ES, ZEPHAIRE-200-E, ZEPHAIRE-200-G, ZEPHAIRE-200-G-ES
Compatible Mfr. Model Number
DFG-100-ES, DFG-200, DFG-200-ES, MARK V-200, MARK V-IIIH, MARK V-IIIHD, RE-42, RE-44, ZEPHAIRE, ZEPHAIRE E PLUS, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-100-G-ES, ZEPHAIRE-200-E, ZEPHAIRE-200-G, ZEPHAIRE-200-G-ES
Description
Wire Rack 27-7/8 In. X 28-3/16 In., For Use With Bakery Depth Gas Convection Oven, Convection Oven, Electric Convection Oven, Electric Series Oven, Electrical Convection Oven, Gas Convection Oven, Gas Oven, Oven, Product Type Wire Rack, Compatible Manufacturer Part Number DFG-100-ES, DFG-200, DFG-200-ES, MARK V-200, MARK V-IIIH, MARK V-IIIHD, RE-42, RE-44, ZEPHAIRE, ZEPHAIRE E PLUS, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-100-G-ES, ZEPHAIRE-200-E, ZEPHAIRE-200-G, ZEPHAIRE-200-G-ES
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.