Wire Rack, Chrome
Mfr # 18768
Zoro # G7288461
product price: $291.99
/ea
Free Shipping & Returns
Key Features
For Use With
Convection Oven, Direct Fired Gas Convection Oven, Economy Electric Convection Oven, Economy Gas Convection Oven, Electric Convection Oven, Gas Convection Oven, Gas Oven, Standard Depth Electric Convection Oven, Standard Depth Gas Convection Oven
For Use With Mfr. Model Number
DFG-100, DFG-100 XCEL, DFG-200, MARK V SERIES, MARK V XCEL SERIES, MARK V-IIIH, MARK V-IIIHD, SHO-E, SHO-G, ZEPHAIRE 240E PLUS, ZEPHAIRE 240G PLUS
Fits Brand
Blodgett
Height
28 1/4 in
Product Type
Wire Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18768
Zoro #
G7288461
UPC #
-
Country of Origin
United States
Dimensions
Height
28 1/4 in
Overall Width
20 7/8 in
Overall Height
28 1/4 in
Details
Item
Wire Rack, Chrome
For Use With
Convection Oven, Direct Fired Gas Convection Oven, Economy Electric Convection Oven, Economy Gas Convection Oven, Electric Convection Oven, Gas Convection Oven, Gas Oven, Standard Depth Electric Convection Oven, Standard Depth Gas Convection Oven
For Use With Mfr. Model Number
DFG-100, DFG-100 XCEL, DFG-200, MARK V SERIES, MARK V XCEL SERIES, MARK V-IIIH, MARK V-IIIHD, SHO-E, SHO-G, ZEPHAIRE 240E PLUS, ZEPHAIRE 240G PLUS
Fits Brand
Blodgett
Product Type
Wire Rack
Compatible with Manufacturer Model Number
BDO-100-E, BDO-100-G-ES, BDO-G, DFG-100, DFG-100 XCEL, DFG-100-ES, DFG-200, DFG-200-ES, MARK V KFC, MARK V-100, MARK V-100 XCEL, MARK V-IIIH, MARK V-IIIHD, SHO-100-E, SHO-100-G, SHO-E, SHO-G, ZEPHAIRE 240E PLUS, ZEPHAIRE 240G PLUS, ZEPHAIRE-100-E, ZEPHAIRE-100-G, ZEPHAIRE-100-G-ES
For Use with Mfr Model Number
BDO-100-E, BDO-100-G-ES, BDO-G, DFG-100, DFG-100 XCEL, DFG-100-ES, DFG-200, DFG-200-ES, MARK V KFC, MARK V-100, MARK V-100 XCEL, MARK V-IIIH, MARK V-IIIHD, SHO-100-E, SHO-100-G, SHO-E, SHO-G, ZEPHAIRE 240E PLUS, ZEPHAIRE 240G PLUS, ZEPHAIRE-100-E, ZEPHAIRE-100-G, ZEPHAIRE-100-G-ES
Compatible Manufacturer Part Number
BDO-100-E, BDO-100-G-ES, BDO-G, DFG-100, DFG-100 XCEL, DFG-100-ES, DFG-200, DFG-200-ES, MARK V KFC, MARK V-100, MARK V-100 XCEL, MARK V-IIIH, MARK V-IIIHD, SHO-100-E, SHO-100-G, SHO-E, SHO-G, ZEPHAIRE 240E PLUS, ZEPHAIRE 240G PLUS, ZEPHAIRE-100-E, ZEPHAIRE-100-G, ZEPHAIRE-100-G-ES
Compatible with Mfr. Model No.
BDO-100-E, BDO-100-G-ES, BDO-G, DFG-100, DFG-100 XCEL, DFG-100-ES, DFG-200, DFG-200-ES, MARK V KFC, MARK V-100, MARK V-100 XCEL, MARK V-IIIH, MARK V-IIIHD, SHO-100-E, SHO-100-G, SHO-E, SHO-G, ZEPHAIRE 240E PLUS, ZEPHAIRE 240G PLUS, ZEPHAIRE-100-E, ZEPHAIRE-100-G, ZEPHAIRE-100-G-ES
Compatible Manufacturer Model Number
BDO-100-E, BDO-100-G-ES, BDO-G, DFG-100, DFG-100 XCEL, DFG-100-ES, DFG-200, DFG-200-ES, MARK V KFC, MARK V-100, MARK V-100 XCEL, MARK V-IIIH, MARK V-IIIHD, SHO-100-E, SHO-100-G, SHO-E, SHO-G, ZEPHAIRE 240E PLUS, ZEPHAIRE 240G PLUS, ZEPHAIRE-100-E, ZEPHAIRE-100-G, ZEPHAIRE-100-G-ES
Compatible with Manufacturer Model No.
BDO-100-E, BDO-100-G-ES, BDO-G, DFG-100, DFG-100 XCEL, DFG-100-ES, DFG-200, DFG-200-ES, MARK V KFC, MARK V-100, MARK V-100 XCEL, MARK V-IIIH, MARK V-IIIHD, SHO-100-E, SHO-100-G, SHO-E, SHO-G, ZEPHAIRE 240E PLUS, ZEPHAIRE 240G PLUS, ZEPHAIRE-100-E, ZEPHAIRE-100-G, ZEPHAIRE-100-G-ES
Compatible Pump Manufacturer Part Number
BDO-100-E, BDO-100-G-ES, BDO-G, DFG-100, DFG-100 XCEL, DFG-100-ES, DFG-200, DFG-200-ES, MARK V KFC, MARK V-100, MARK V-100 XCEL, MARK V-IIIH, MARK V-IIIHD, SHO-100-E, SHO-100-G, SHO-E, SHO-G, ZEPHAIRE 240E PLUS, ZEPHAIRE 240G PLUS, ZEPHAIRE-100-E, ZEPHAIRE-100-G, ZEPHAIRE-100-G-ES
Compatible Mfr. Model Number
BDO-100-E, BDO-100-G-ES, BDO-G, DFG-100, DFG-100 XCEL, DFG-100-ES, DFG-200, DFG-200-ES, MARK V KFC, MARK V-100, MARK V-100 XCEL, MARK V-IIIH, MARK V-IIIHD, SHO-100-E, SHO-100-G, SHO-E, SHO-G, ZEPHAIRE 240E PLUS, ZEPHAIRE 240G PLUS, ZEPHAIRE-100-E, ZEPHAIRE-100-G, ZEPHAIRE-100-G-ES
Description
Wire Rack, Chrome, For Use With Convection Oven, Direct Fired Gas Convection Oven, Economy Electric Convection Oven, Economy Gas Convection Oven, Electric Convection Oven, Gas Convection Oven, Gas Oven, Standard Depth Electric Convection Oven, Standard Depth Gas Convection Oven, Product Type Wire Rack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.