Ariana 8.5 in. H X 11 in. W X 10 in. D Plastic Traditional Planter Living Green

  • Mfr # AP1041

  • Zoro # G415511846


product price:  $7.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP1041
Zoro #
G415511846
UPC #
-
Country of Origin
United States

Description

The Ariana planter waters when your not looking and helps keep your plants from drying out. Here's how: Inside the planter, at the bottom, is a hidden reservoir that holds approximately. 1 in. - 3.5 in. water depending on planter size. This self-watering insert keeps dirt and roots above the hidden reservoir line while constantly providing healthy greenhouse-like moisture through the evaporation process. If your forgetful or your just not home very often, self-watering containers are a must-have. There also helpful if your growing in an area that's not convenient to a water spigot, such as a balcony. How a Self-Watering Planter Works: Inside Bloem's self-watering planter, the potting mix is held above the water line by a sturdy screen. The water chamber is connected by small porous channel filled with soil, which then acts as a wick. As water is used by the plant or evaporates from the surface of the soil, capillary action draws more water up from below. The soil has just the right amount of water all the time, but also maintains air pockets, which the plant roots need to stay healthy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.