This item is Discontinued.

Bloem Bloem 24in Dura Cotta Window Box Black DCBT24-00 DCBT24-00

This item is Discontinued.

Bloem

Bloem 24in Dura Cotta Window Box Black DCBT24-00 (Discontinued)

Mfr # DCBT24-00
Zoro # G803721437
UPC # 811214020209
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DCBT24-00
Zoro #
G803721437
UPC #
811214020209
Country of Origin
United States

Description

The classic Dura Cotta planter is now in a window box. Add a little color to your house, deck, or porch with our window box.
  • Dimensions;
  • Length: 24
  • Heigth: 5.75
  • Width: 7.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.