Zoro Homepage
This item is Discontinued.
Bloem Bloem 7005748 12.8 x 14.5 in. Dia. Plastic Saturn Planter; Blue 7005748

Bloem 7005748 12.8 x 14.5 in. Dia. Plastic Saturn Planter; Blue (Discontinued)

  • Mfr # 7005748
  • Zoro # G403754903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005748
Zoro #
G403754903
UPC #
87404003523
Country of Origin
United States

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Height-12.8 in. Diameter-14.5 in.
  • Material-Plastic
  • Design-Saturn
  • Color-Blue, Deep Sea
  • Shape-Round
  • Saucer Included-Yes
  • Drainage Holes-Yes
  • Indoor or Outdoor-Indoor and Outdoor
Specifications
  • Size: 12.8 x 14.5 in. Dia.
  • Country of Origin: United States
  • Weight: 2.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.