This item is Discontinued.

Bloem Bloem Terra 2.75 in. H X 14.75 in. W X 12.75 in. D Resin Traditional Plant Saucer Living Green 51416

This item is Discontinued.

Bloem

Bloem Terra 2.75 in. H X 14.75 in. W X 12.75 in. D Resin Traditional Plant Saucer Living Green (Discontinued)

Mfr # 51416
Zoro # G7692943
UPC # 87404514166
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
51416
Zoro #
G7692943
UPC #
87404514166
Country of Origin
United States

Description

The Bloem Terra round plant saucer tray protects surfaces from water damage. Use a Bloem saucer to keep plants healthy and hydrated. Made with plastic, this plant saucer enables long-lasting use. Heavy duty plant saucers will not leak and are perfect for indoor and outdoor applications. Made with an extra thick base which sits flat on the ground to provide ideal support and drainage for your plants. Saucers work with a variety of containers, including ceramic, terra-cotta, fabric pots and more. The Terra saucer is circular in shape and is compatible with most planters. From the Terra collection, this saucer is an ideal indoor and outdoor planter accessory. Traditional deep design, lightweight and durable.


  • • Thick resin construction with anti-fade UV protection offers durability that withstands the elements
  • • Ribbed bottom provides critical airflow for healthy root aeration
  • • Textured finish looks like natural clay
  • • Rugged polyethylene won't chip, crack, fade or leak like thin plastic or vinyl saucers
  • • FDA approved resin for contact with edibles and food
  • • UV stabilized plastic is fade resistant and will last for many years

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.