Bloem Dura Cotta 5.75 in. H X 24 in. W X 7.5 in. D Plastic Window Box Terra Cotta

  • Mfr # DCBT24-46
  • Zoro # G2706712
product price: 
$
14.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCBT24-46
Zoro #
G2706712
UPC #
811214020155
Country of Origin
United States

Description

Dura Cotta Collection by Bloem: The Bloem Dura Cotta Rectangular Window Box Planter provides your plants with a healthy environment. Made with plastic, its construction enables long lasting utility. You can use this widow box in your garden to plant herbs, tomatoes, onions or peppers. The Dura Cotta Rectangular Window Box Planter by Bloem is rectangular in shape and allows excessive water to drain. Includes attached drainage tray. It is from the Dura Cotta collection and keeps your plants fresh. This window box is designed for maximum usage and is perfect for outdoor spaces.


  • • BPA free
  • • Pre-drilled holes allow for drainage.
  • • 100% UV stabilized polypropylene plastic
  • •
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews