243547 10 in. Square Ella Planter; Rust
- Mfr # 243547
- Zoro # G303773110
product price:Â
$
51.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 243547
- Zoro #
- G303773110
- UPC #
- 26978351098
- Country of Origin
- Malaysia
Description
Features
- Indoor or outdoor
- Built in water minder reservoir drainage system rehydrates plants as needed
- Made from proprietary blend of resin & natural stone
- Footed bottom for airflow
- No need for saucer or tray
- Frost & uv resistant
- Can be left outdoors year round
- Color: Rust
- Shape: Square
- Size: 10"
- Country of Origin: Malaysia
- Weight: 16 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.