Shop BLOEM
See all product information
Create Account
RailScapes Series Floating Plant Hanger, 11-1/2 in L, 6 in H, Metal, Black, Rail
- Mfr # RSN1-12
- Zoro # G722782281
product price:Â
$
35.55
/ea
Key Features
Color
Black
Material
Metal
Length
11-1/2 in
Width
11.18 in
For Use With
1/2 to 3/4 in Metal Rail Posts and Narrow Spindles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSN1-12
- Zoro #
- G722782281
- UPC #
- 087404010033
- Country of Origin
- Viet Nam
- Color
- Black
- Material
- Metal
- For Use With
- 1/2 to 3/4 in Metal Rail Posts and Narrow Spindles
- Mounting Type
- Rail
- Capacity
- 15 lb
- Used For
- 1/2 to 3/4 in Metal Rail Posts and Narrow Spindles
Dimensions
- Length
- 11-1/2 in
- Width
- 11.18 in
Description
Get the viral kook: Create a stunning vertical garden in seconds. RailScapes is now available for wholesale. This floating clip provides a tool-free installation on various railings, including metal, wood and vinyl, making it suitable for both indoor and outdoor spaces. To install simply hook and flex the anchors between spindles. The anti-slip/anti-scratch bumpers hold it in position without leaving a mark.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.