
Poly Poly Rake, 24 Tines, Wood Handle
Mfr # 2124BL
Zoro # G516119330
product price: $16.99
/eaSold in multiples of 12 for $203.88
Key Features
Head Style
Poly
Head Material
Poly
Handle Material
Wood
Number of Tines
24
For Use With
Poly Lawn/Leaf Rakes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2124BL
Zoro #
G516119330
UPC #
34613048715
Country of Origin
China
Dimensions
Height
22.5 in
Overall Length
49.25 in
Width
4.13 in
Details
Head Style
Poly
Head Material
Poly
Handle Material
Wood
Number of Tines
24
Item
Rake
For Use With
Poly Lawn/Leaf Rakes
Description
Handle Length: 48, Handle Material: Wood, Head Width: 24, Number of Tines: 24, Overall Length: , Boxed, Product Type: Rake, Sub Brand: , Tine Material: Poly, Brand Name: Bloom, Coated Tines: No, Comfort Grip: No, , Telescoping Handle: ,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.