Zoro Homepage

Poly Poly Shrub Rake, 14 Tines, Wood Handle

  • Mfr # 2104BL

  • Zoro # G216119364


product price: $7.99
/ea
Sold in multiples of 6 for $47.94

Key Features

Head Style
Poly
Head Material
Poly
Handle Material
Wood
Number of Tines
14
Height
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2104BL
Zoro #
G216119364
UPC #
34613030383
Country of Origin
China

Dimensions

Height
8.25 in
Width
2.75 in
Overall Length
47.75 in

Details

Head Style
Poly
Head Material
Poly
Handle Material
Wood
Number of Tines
14
Item
Shrub Rake
For Use With
Poly Lawn/Leaf Rakes

Description

Handle Length: 47, Handle Material: Wood, Head Width: 8, Number of Tines: 14, Overall Length: , Boxed, Product Type: Shrub Rake, Sub Brand: , Tine Material: Poly, Brand Name: Bloom, Coated Tines: No, Comfort Grip: No, , Telescoping Handle: ,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.