Zoro Homepage

Infinite Switch 240V/15A

  • Mfr # 2E-30562

  • Zoro # G802254936


product price: $34.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2E-30562
Zoro #
G802254936
UPC #
-
Country of Origin
Mexico

Description

240V/15A )~;( Infinite ), Terminal( 5~; 1/4" Tab~;;L1,L2(Line),P(Pilot),H1,H2(Load) )~; Contacts( N.O. )';(Rotary )( 1-10 )Shaft(1/4"Od~; 3/4" Lg~; .187 Flat Up );"Wells" Dial # 22-1073 Off-Lo-2-8-Hi Flat Up.;Gen Use Black Knob # 22-1349, 2" Dia,;Off-Lo-2-6-Hi, Universal Mount, W/ 5 Inserts.;Delfield Warmer Dfw-1, Series: 8300 & Were Applicable;Wells Knob Off-Lo-2-3-4-5-6-7-8-Hi # 22-1073 (Flat Up);;Wells Broiler B40, B44, B50, B446, B405, B506.;Hotplate H(006,33,65,70,115) H336, H636, H706.;Warmer Ss-206, Ss-276. Ss10-4, Ss10-8, Ss10-10Ul,Ss-300,;Ss-400, Ss-500. Tmp, Mod-400Dm, 400D.;Warmer Hw/Smp, Smp, Smpt, Ss4, Ss8,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.