Zoro Homepage
This item is Discontinued.
Bloomfield Thermostat, W/Probe&Cord, 0-450 For - Part No Blm7202E6 BLM7202E6

Thermostat, W/Probe&Cord, 0-450 For - Part No Blm7202E6 (Discontinued)

  • Mfr # BLM7202E6
  • Zoro # G802240229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLM7202E6
Zoro #
G802240229
UPC #
-
Country of Origin
Unknown

Description

Length: 32" Probe ;Voltage: 115 V Ac ;Electrical Wattage: 1650 ;Outer Diameter: 5/16" ;Temperature Range: 0 To 450 F Adjustable With Indicator;Light ;Type: Fits 5/32" Diameter Pins On 1 3/8 Centers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.