25/32" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth
Mfr # M513
Zoro # G4793330
product price: $8.59
/eaSold in multiples of 2 for $17.18
Key Features
Primary Saw Application
Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
Saw Dia.
25/32"
Tooth Material
Bi-Metal
Max. Cutting Depth
1-7/8"
Teeth per Inch
4/6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M513
Zoro #
G4793330
UPC #
035781024037
Country of Origin
China
Dimensions
Saw Dia.
25/32"
Max. Cutting Depth
1-7/8"
Details
Primary Saw Application
Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
Tooth Material
Bi-Metal
Teeth per Inch
4/6
Item
Hole Saw
Impact Rated
No
Hole Saw Product Grouping
Hole Saws
Application
Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Description
Bi-Metal Hole Saw,1-7/8 In.,25/32 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.