3-1/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth
Mfr # 550
Zoro # G4792971
product price: $7.89
/eaKey Features
Primary Saw Application
Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
Tooth Material
M42 Cobalt Bi-Metal
Application
Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Max. Cutting Depth
1-7/8"
Teeth per Inch
4/6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
550
Zoro #
G4792971
UPC #
035781024396
Country of Origin
China
Dimensions
Max. Cutting Depth
1-7/8"
Saw Dia.
3-1/8"
Details
Primary Saw Application
Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
Tooth Material
M42 Cobalt Bi-Metal
Application
Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Teeth per Inch
4/6
Impact Rated
No
Item
Bi-Metal Hole Saw,1-7/8",3-1/8"
Hole Saw Product Grouping
Hole Saws
Description
Bi-Metal Hole Saw,1-7/8 In.,3-1/8 In., Impact Rated No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.