Zoro Homepage

45mm Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth

  • Mfr # M528

  • Zoro # G4793166


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Primary Saw Application
Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
Tooth Material
M42 Cobalt Bi-Metal
Application
Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Max. Cutting Depth
1-7/8"
Teeth per Inch
4/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M528
Zoro #
G4793166
UPC #
035781024204
Country of Origin
China

Dimensions

Max. Cutting Depth
1-7/8"
Saw Dia.
45mm

Details

Primary Saw Application
Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
Tooth Material
M42 Cobalt Bi-Metal
Application
Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Teeth per Inch
4/6
Impact Rated
No
Item
Bi-Metal Hole Saw,1-7/8",45mm
Hole Saw Product Grouping
Hole Saws

Description

Bi-Metal Hole Saw,1-7/8 In.,45mm, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.