Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6012 0.31 in. Drill Bit

  • Mfr # 6525570

  • Zoro # G316459179


product price: $17.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6525570
Zoro #
G316459179
UPC #
-
Country of Origin
China

Description

Features Material: High Speed Steel Shank Type: Reduced Product Type: Drill Bit Drill Bit Diameter: 5/16 in. Application: For Wood Shank Diameter: 1/4 in. Diameter: 5/16 in. Size: 5/16 in. Number of Pieces: 1 Product Name: Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.