Zoro Homepage

6014 0.37 dia High Speed Steel Drill Bit 0.25 in. Shank dia

  • Mfr # 80821

  • Zoro # G916348415


product price: $18.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80821
Zoro #
G916348415
UPC #
-
Country of Origin
China

Description

BLU-MOL High Speed Steel Drill Bits are for extended life and industrial use capabilities in metal wood plastic and plywood. It comes with 2 cutting edges and polished flutes. Features Size: 3/8 Dia Material: High Speed Steel Shank Type: Reduced HSS drill 1/4 shank 2 cutting edges and polished flutes Recommended for drilling wood plastic wallboard and plywood Number of Pieces: 1 Packaging Type: Pack Specifications Dimension: 6.9 H x 1.9 W x 0.5 L Weight: 0.1 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.