Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0195 QUICK CORE QC CT 3T TCT HLSW 5in

  • Mfr # E0100195

  • Zoro # G816025454


product price: $20.35
/ea

Key Features

Saw Dia.
5"
Tooth Material
Carbide
Max. Cutting Depth
2-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0100195
Zoro #
G816025454
UPC #
35781001953
Country of Origin
China

Dimensions

Saw Dia.
5"
Max. Cutting Depth
2-3/8 in

Details

Tooth Material
Carbide
Item
Hole Saw

Description

  • C10 Tungsten Carbide Teeth
  • Extended Life
  • Aggressive Tooth Design For Quick Cuts
  • Cuts Block,Brick,Tile,Pvc, Shingles
  • Designed For The Quickcore Holesaw System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.