Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 3/8" QuickCore Bi-Metal Hole Saw

  • Mfr # E0100205

  • Zoro # G6278204


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Height
2
Length
5.71
Width
3.78
Weight
0.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0100205
Zoro #
G6278204
UPC #
35781002059
Country of Origin
China

Dimensions

Height
2
Length
5.71
Width
3.78

Details

Weight
0.16

Description

Blu-Mol Xtreme quick core hole saw system/patented technology allows the operator to engage the quick release arbor to expose the unique open back design/allows for quick and easy core removal with no extra tools needed. Aggressive 10 degree positive tooth angle promotes faster and smoother cuts. One mandrel for sizes 3⁄4” to 6” with a simple side sleeve engagement. 1 7/8” depth of cut. M42 bimetal construction for cutting wood, metal, plastic, and stainless steel. Change out hole saw sizes fast with no extra tools needed. Available in 28 sizes, 7 and 13 piece sets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.