Zoro Homepage

HumpBack Pressure Washer System - 3000 PSI, 50' Hose with Auto-Retract

  • Mfr # TTPWRHB1450-3000

  • Zoro # G316507337


product price: $1,208.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1/4 in
Application
Home Exterior Cleaning, Deck and Patio Restoration, Driveway and Sidewalk Cleaning, Gutter Cleaning, Fence Cleaning, Outdoor Furniture Cleaning, Garage Floor Cleaning, Roof Cleaning, Window and Screen Cleaning, Garden Equipment Cleaning, Grill and Outdoor Kitchen Cleaning, Bicycle Cleaning, Sports Equipment Cleaning, Solar Panel Cleaning, Awning and Canopy Cleaning, Swimming Pool Area Cleaning, Paver and Stone Cleaning, Garden Statue and Ornament Cleaning, DIY Project Cleanup, Outdoor Play Equipment Cleaning Car Exterior Cleaning: Remove di, mud, and road grime from the vehicle's exterior. Wheel and Rim Cleani, mud, and road debris from the vehicle's undercarriage. Engine Bay Cle, tires, and chains. ATV and UTV Cleaning: Remove mud and debris from all
Finish
Powder Coated
Material
Plastic/Rubber
Includes
15 ft lead-in hose, 50 ft hose, spray gun + wand, 5 quick-swap nozzles, foam cannon + soap dispenser, quick connect coupler & plugs, detatchable pressure washer, built-in GFCI cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTPWRHB1450-3000
Zoro #
G316507337
UPC #
-
Country of Origin
India

Dimensions

Inside Dia.
1/4 in

Details

Application
Home Exterior Cleaning, Deck and Patio Restoration, Driveway and Sidewalk Cleaning, Gutter Cleaning, Fence Cleaning, Outdoor Furniture Cleaning, Garage Floor Cleaning, Roof Cleaning, Window and Screen Cleaning, Garden Equipment Cleaning, Grill and Outdoor Kitchen Cleaning, Bicycle Cleaning, Sports Equipment Cleaning, Solar Panel Cleaning, Awning and Canopy Cleaning, Swimming Pool Area Cleaning, Paver and Stone Cleaning, Garden Statue and Ornament Cleaning, DIY Project Cleanup, Outdoor Play Equipment Cleaning Car Exterior Cleaning: Remove di, mud, and road grime from the vehicle's exterior. Wheel and Rim Cleani, mud, and road debris from the vehicle's undercarriage. Engine Bay Cle, tires, and chains. ATV and UTV Cleaning: Remove mud and debris from all
Item
Pressure Washer System
Finish
Powder Coated
Material
Plastic/Rubber
Includes
15 ft lead-in hose, 50 ft hose, spray gun + wand, 5 quick-swap nozzles, foam cannon + soap dispenser, quick connect coupler & plugs, detatchable pressure washer, built-in GFCI cord
Voltage
120V
Color
Black

Description

Introducing the Blu Shield HumpBack Pressure Washer System by BluBird Industries-a compact, all-in-one solution that combines a powerful 3000 PSI induction motor with a built-in hose reel for maximum efficiency and minimal clutter. Designed with a heavy-duty steel frame and dual-arm small wide reel, this system delivers unmatched durability and stability for demanding cleaning tasks. The 50 ft high-pressure hose, 7 connection hose, and 15' inlet hose provide ample reach, while the anti-lockout design ensures smooth, tangle-free operation every time. With an energy-saving Total Stop System TSS, four versatile spray nozzles, and automatic hose retraction with self-layering, the HumpBack is ideal for professionals and homeowners looking for quiet performance, easy storage, and powerful results-all in a wall-mounted, space-saving unit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.