Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shield Pressure Washer Inlet Hose 3/4in. x 15', 2PK

  • Mfr # BS3415-IH-2pk

  • Zoro # G116507339


product price: $87.15
/pk 2, $43.58/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Material
EPDM Rubber
Hose Color
Blue
Application
Agriculture, Farming, School, Government, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards, Marinas, Building Maintenance, Construction, Automotive, Sanitation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS3415-IH-2pk
Zoro #
G116507339
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia.
3/4 in

Details

Item
Pressure Washer Hoses
Material
EPDM Rubber
Hose Color
Blue
Application
Agriculture, Farming, School, Government, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards, Marinas, Building Maintenance, Construction, Automotive, Sanitation

Description

The Blu Shield Pressure Washer Inlet Hose 3/4 x 15' in a convenient pack of two is engineered for superior durability and high-performance water flow. Built with a heavy-duty construction, this hose can handle tough pressure washing tasks while resisting wear and tear. Perfect for residential or commercial use, it ensures seamless operation with minimal interruptions, providing the ideal solution for connecting your pressure washer to water sources. Crafted to meet industry standards, the Blu Shield Pressure Washer Inlet Hose is designed with premium materials that resist high pressure, abrasion, and weather elements, making it a reliable choice for any pressure washing job. Whether you're cleaning driveways, decks, vehicles, or industrial machinery, this hose delivers the performance and reliability needed to get the job done quickly and efficiently.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.