Tough Tek 1/2in. x 6' Pressure Washer Jumper Hose, 4000-16000 PSI, 2PK
- Mfr # TTPW1206-NM-2pk
- Zoro # G216507338
product price:Â
$
137.99
/pk of 2, $69.00/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1/2 in
Hose Color
Blue
Application
Agriculture, Farming, School, Government, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards, Marinas, Building Maintenance, Construction, Automotive, Sanitation
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTPW1206-NM-2pk
- Zoro #
- G216507338
- UPC #
- -
- Country of Origin
- India
- Hose Color
- Blue
- Application
- Agriculture, Farming, School, Government, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards, Marinas, Building Maintenance, Construction, Automotive, Sanitation
- Material
- Rubber
- Item
- Pressure Washer Hoses
Dimensions
- Hose Inside Dia.
- 1/2 in
Description
The Blu Shield Tough Tek Rubber Pressure Washer Jumper Hose 1/2 x 6' 2-Pack is built for durability and high-pressure performance in compact setups. Made with 100% rubber and Kevlar braided reinforcement, each hose handles up to 4000 PSI working pressure and 16,000 PSI burst rating. Designed to resist kinks, abrasion, and ozone, the hoses feature both revolving and fixed 1/2 Male NPT fittings and integrated bend restrictors. Ideal for connecting pumps, reels, and pressure washers in mobile or stationary systems, this compact jumper hose delivers long-lasting, heavy-duty performance under high pressure.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.