
U-BLoX 3812 - High-Pressure 3/8in. & 1/2in. NPT Connection Kit, 6,000 PSI
Mfr # TTPW3806-UB3812
Zoro # G916526851
product price:Â $237.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTPW3806-UB3812
Zoro #
G916526851
UPC #
-
Country of Origin
India
Description
The Blu Shield U-BLoX 3812 Pressure Washing Connection Kit is designed for high-performance cleaning, offering a dual-inlet 3/8 NPT connector with a 1/2 outlet to maximize water flow. This kit improves pressure washer efficiency across industrial, commercial, and heavy-duty cleaning applications. It seamlessly integrates into fleet washing, surface cleaning, equipment maintenance, and large-scale power washing. Made from corrosion-resistant aluminum, the U-BLoX 3812 withstands 6,000 PSI working pressure and 24,000 PSI burst pressure. Each unit undergoes 48-hour pressure testing at 1.5x its rated capacity, ensuring long-term durability and leak-proof operation. The ToughTek 3/8 x 06hose enhances pressure washing performance with reinforced construction and an abrasion-resistant cover, ideal for demanding environments. The 12 GPM flow capacity ensures continuous high-pressure output, reducing cleaning time by up to 50%. This pre-assembled pressure washing connection kit provides quick installation, secure 3/8 NPT compatibility, and seamless integration with high-pressure systems. Whether for power washers, industrial cleaning, or commercial use, this high-pressure hose connection kit delivers maximum performance.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.