Zoro Homepage

Union Block - 1/2in. NPT High-Pressure Connector, 5,000 PSI

  • Mfr # UB1200

  • Zoro # G416526849


product price: $97.35
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
Agriculture, Farming, School, Government, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards, Marinas, Building Maintenance, Construction, Automotive, Sanitation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB1200
Zoro #
G416526849
UPC #
-
Country of Origin
India

Details

Item
Pressure Washer Accessories
Material
Steel
Application
Agriculture, Farming, School, Government, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards, Marinas, Building Maintenance, Construction, Automotive, Sanitation

Description

The Blu Shield Union Block UB1200 is designed for 1/2 pressure washer hose assemblies, optimizing water flow and maximizing cleaning efficiency. Constructed from corrosion-resistant aluminum, it withstands working pressures up to 5,000 PSI and burst pressures up to 20,000 PSI. Pressure-tested at 1.5x working pressure for 48 hours, it ensures long-lasting durability and reliable performance in demanding cleaning applications. Supporting flow rates between 8-16 GPM, it enhances pressure washer performance while significantly reducing cleaning time. Designed for seamless integration with 1/2 NPT fittings, the UB1200 is an essential component for industrial, commercial, and residential pressure washing systems.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.