Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upgrade your pressure washer with the U-BLoX 3812 Connection Kit

  • Mfr # TTPW1206-UB1200

  • Zoro # G716526853


product price: $269.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTPW1206-UB1200
Zoro #
G716526853
UPC #
-
Country of Origin
India

Description

The Blu Shield U-BLoX 1200 Pressure Washing Connection Kit is designed for high-flow, high-pressure cleaning. With dual 1/2 NPT inlets and a 1/2 outlet, it enhances water volume and pressure stability for industrial, commercial, and professional cleaning applications. Ideal for fleet washing, surface cleaners, heavy equipment maintenance, and large-scale pressure washing, this kit ensures faster, more efficient cleaning. Constructed from corrosion-resistant aluminum, the U-BLoX 1200 withstands 6,000 PSI working pressure and 24,000 PSI burst resistance. It undergoes 48-hour pressure testing at 1.5x its rated capacity, ensuring long-term durability and leak-proof operation. The ToughTek 1/2 x 06high-pressure hose provides superior flexibility and durability, featuring a reinforced design to handle abrasion, heat, and harsh environments. With a 15 GPM flow capacity, this kit significantly improves pressure washer performance, reducing cleaning time by up to 50%. This pre-assembled high-pressure connection kit allows for quick installation, secure 1/2 NPT compatibility, and seamless integration with pressure washing systems. Whether for contractors, industrial cleaners, or professional power washers, the Blu Shield U-BLoX 1200 delivers unmatched performance and efficiency.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.